Zoro Homepage

G-40 Antifreeze, 275 gal., Tote

  • Mfr # 796335

  • Zoro # G2477829


product price: $6,320.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Color
Pink
Size
275 gal
Application
Cars, Heavy Duty Vehicles, Light-Duty Trucks
Type
Concentrated
For Use With
Automotive, Detroit Diesel, Passenger Cars and Light Trucks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
796335
Zoro #
G2477829
UPC #
-
Country of Origin
United States

Dimensions

Size
275 gal
Container Size
275 gal
Size/Net Weight
275 gal

Details

Color
Pink
Application
Cars, Heavy Duty Vehicles, Light-Duty Trucks
Type
Concentrated
For Use With
Automotive, Detroit Diesel, Passenger Cars and Light Trucks
Appearance
Pink Liquid, Violet Liquid
Features
Protect against Leaks and won't harm Gaskets, Hoses, Plastics or Original Vehicle Finish, Si-Organic Acid Technology Resists Corrosion and Rust while protecting all Cooling System Metals
Container Type
Tote
pH
8.5 pH
Boiling Point (F)
325 Degrees F
Specific Gravity
1.12
Dissolves
Water
Flash Point (F)
250 Degrees F
Item
G-40 Antifreeze
pH Value
8.5 pH
Dilution Ratio
50/50
Flash Point
250 Degrees F
Freezing Point (F)
-34 Degrees F
Standards
ASTM D3306, ASTM D4985, SAE J1034, SAE J1941, SAE J814
Biodegradable
Not Biodegradable
Net Weight
275 gal
Lifetime Rating
5 yr
Freezing Point
-34 Degrees F
Concentration Type
Concentrated
Series
G40
Minimum pH Level
8
Manufacturer Specifications
Audi TL 774 G, Bentley TL 774 G, Bugatti TL 774 G, Lamborghini TL 774 G, Navistar MPAPS B1 IIIA, VW TL-774J
Maximum pH Level
9
Silicate-Free
Contains Silicate
Phosphate-Free
Phosphate-Free
Boiling Point
325 Degrees F
Compatible Vehicle Type
Cars, Light Duty Trucks
Mileage Rating
150,000 mi
Product Form
Liquid
Base Formulation
Ethylene Glycol
Coolant Type
HOAT

Description

G-40 Antifreeze, Coolant Type HOAT, Series G40, Container Type Tote, Container Size 275 gal, Concentration Type Concentrated, Base Formulation Ethylene Glycol, Color Pink, Lifetime Rating 5 yr, Mileage Rating 150,000 mi, Freezing Point -34 Degrees F, Boiling Point 325 Degrees F, Biodegradable Not Biodegradable, Phosphate-Free Phosphate-Free, Silicate-Free Contains Silicate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.