Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

G-48 Antifreeze, 1 gal., Bottle

  • Mfr # 861583

  • Zoro # G2690980


product price: $29.25
/ea

Key Features

Color
Blue
Size
1 gal
Application
Cars, Heavy Duty Vehicles, Light-Duty Trucks
Type
Concentrated
For Use With
Automotive, Detroit Diesel, Passenger Cars and Light Trucks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861583
Zoro #
G2690980
UPC #
-
Country of Origin
United States

Dimensions

Size
1 gal
Size/Net Weight
1 gal
Container Size
1 gal

Details

Color
Blue
Application
Cars, Heavy Duty Vehicles, Light-Duty Trucks
Type
Concentrated
For Use With
Automotive, Detroit Diesel, Passenger Cars and Light Trucks
Appearance
Blue Liquid
Features
Fights Rust, Scale and Corrosion while protecting all Cooling System Metals (Including Aluminum), High-Quality Additives protect against Leaks and won't Harm Gaskets, Hoses or Original Vehicle Finish
Container Type
Bottle
pH
8.1 pH
Flash Point (F)
250 Degrees F
pH Value
8.1 pH
Boiling Point (F)
325 Degrees F
Specific Gravity
1.12
Dilution Ratio
50/50
Flash Point
250 Degrees F
Standards
ASTM D3306, ASTM D4985, SAE J1034, SAE J1941, SAE J814
Dissolves
Water
Item
G-48 Antifreeze
Freezing Point (F)
-34 Degrees F
Manufacturer Specifications
Audi TL-774-C, BMW GS 94000, Jaguar, Jenbacher TA-Nr. 1000-0201, MAN 324 NF, MAN Diesel & Turbo Listed 3.3.7, Maybach, Opel/Vauxhall (Until 2000) B040 0240, Porsche (Until 1995), Rolls-Royce (From 1998), Seat TL-774-CSaab 690 1599, Skoda TL-774-C, Volvo 2015 (Cars) and Older, Volvo Truck, Zastava
Coolant Type
HOAT
Concentration Type
Concentrated
Series
G48
Maximum pH Level
8.1
Base Formulation
Ethylene Glycol
Biodegradable
Not Biodegradable
Product Form
Liquid
Freezing Point
-34 Degrees F
Phosphate-Free
Phosphate-Free
Mileage Rating
150,000 mi
Net Weight
1 gal
Compatible Vehicle Type
Cars, Heavy Duty Vehicles, Light Duty Trucks
Lifetime Rating
5 yr
Silicate-Free
Contains Silicate
Boiling Point
325 Degrees F

Description

G-48 Antifreeze, Coolant Type HOAT, Series G48, Container Type Bottle, Container Size 1 gal, Concentration Type Concentrated, Base Formulation Ethylene Glycol, Color Blue, Lifetime Rating 5 yr, Mileage Rating 150,000 mi, Freezing Point -34 Degrees F, Boiling Point 325 Degrees F, Biodegradable Not Biodegradable, Phosphate-Free Phosphate-Free, Silicate-Free Contains Silicate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.