Zoro Homepage

Radiator Service, 22 oz, Bottle

  • Mfr # 889692

  • Zoro # G613343225


product price: $6.59
/ea
Sold in multiples of 12 for $79.08

Key Features

Flammability
Nonflammable
For Use With
Cars and Light Truck Cooling Systems
Base Type
Water
Net Weight
22 fl oz
Size/Net Weight
22 fl oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
889692
Zoro #
G613343225
UPC #
028882012720
Country of Origin
United States

Dimensions

Size/Net Weight
22 fl oz
Container Size
22 oz
Size
22 oz

Details

Flammability
Nonflammable
For Use With
Cars and Light Truck Cooling Systems
Base Type
Water
Net Weight
22 fl oz
Chlorinated/Non Chlorinated
Non-Chlorinated
Product Form
Liquid
Boiling Point (F)
212 Degrees F
Series
Radiator Service
Boiling Point
212 Degrees F
Butyl-Free
Butyl-Free
Color
Clear
Application
Cars & Light Trucks
Container Type
Bottle
Appearance
Clear
Product Type
Radiator Service
Item
Radiator Service

Description

Radiator Service, Base Type Water, Container Type Bottle, Container Size 22 oz, Net Weight 22 fl oz, Product Form Liquid, Boiling Point 212 Degrees F, Butyl-Free Butyl-Free, Chlorinated/Non Chlorinated Non-Chlorinated, Flammability Nonflammable, Standards Not Applicable, VOC Content Weight Not Applicable, VOC Content Weight Percentage Not Applicable, Cleaner Application Automotive Vehicles, Color Clear, Flash Point Not Applicable, Series Radiator Service

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.