Radiator Stop Leak, 8 oz, Bottle
Mfr # 889694
Zoro # G813324284
product price: $6.99
/eaSold in multiples of 12 for $83.88
Key Features
Standards
ATSM 3147
Net Weight
8 oz
For Use With
Cars and Light Truck Cooling Systems
Container Type
Bottle
Appearance
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
889694
Zoro #
G813324284
UPC #
028882012751
Country of Origin
United States
Dimensions
Size
8 oz
Container Size
14.5 fl oz
Size/Net Weight
8 fl oz
Details
Item
Radiator Stop Leak
Standards
ATSM 3147
Net Weight
8 oz
For Use With
Cars and Light Truck Cooling Systems
Container Type
Bottle
Appearance
Clear
Product Type
Leak Stopper
Compatible Fluid Type
Coolant
Boiling Point (F)
212 Degrees F
Color
Clear
Application
Cars & Light Trucks
Series
Radiator Stop Leak
Boiling Point
212 Degrees F
Description
Radiator Stop Leak, Compatible Fluid Type Coolant, Series Radiator Stop Leak, Container Type Bottle, Container Size 14.5 fl oz, Color Clear, Standards ATSM 3147, Product Type Leak Stopper, Boiling Point 212 Degrees F, Flash Point Not Applicable, Net Weight 8 oz
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.