Zoro Homepage

50 ft L Garden Hose, Vinyl Tube, Gray

  • Mfr # 4001-50

  • Zoro # G413761137


product price: $68.29
/ea

Key Features

Hose Length
50 ft
Hose Tube Material
Vinyl
Hose Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4001-50
Zoro #
G413761137
UPC #
31724400159
Country of Origin
United States

Dimensions

Hose Length
50 ft

Details

Hose Tube Material
Vinyl
Hose Color
Gray
Item
Garden Hose

Description

The zero-G hose is up to 50% lighter in weight than standard garden hoses, which provides for easy coiling, maneuverability and compact storage. Works with all of your hose attachments like nozzles, sprayers andsprinklers so all of your watering can be done with one lightweight hose.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.