
Teknor Apex Coiled Hose, 50 ft L, 1800 lbf Pressure Class, Woven, Green
Mfr # 4300-50
Zoro # G716088122
product price: $73.25
/eaKey Features
Hose Length
50 ft
Hose Color
Green
Hose Configuration
Coiled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4300-50
Zoro #
G716088122
UPC #
31724430057
Country of Origin
United States
Dimensions
Hose Length
50 ft
Details
Hose Color
Green
Item
Coil Hose W/ Adjustable Nozzle
Hose Configuration
Coiled
Description
The Teknor Apex zero-G PRO hose is 55% lighter in weight compared to commercial vinyl hoses. The hose is equipped with a great abrasion and puncture resistant outer cover for long-lasting performance. zero-G PRO is compact and will fit in a 5 gal bucket for easy storage and transportation. The 3/4 in diameter allows for high water flow and the neon green color provides high-visibility for job site safety. Commercial-grade crush-resistant couplings meets the demands of all work site conditions and work with all hose attachments. All of your watering can be done with one lightweight hose. Try the zero-G PRO hose today and take the work out of your work day. Engineered with you in mind.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.