Emergency Rescue Tool, Hook, Partially Serrated, Titanium, 9-1/2" L. (Discontinued)
- Mfr # ZPTNTS-CB
- Zoro # G2807056
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZPTNTS-CB
Zoro #
G2807056
UPC #
-
Country of Origin
Unknown
Dimensions
Overall Length
9 1/2 in
Overall Thickness
1/4 in
Blade Length
4-1/2 in
Overall Width
2 in
Details
Blade Type
Hook, Partially Serrated
Handle Type
Flat and Curved
Blade Material
Titanium
Handle Material
Titanium
Application
Cutting, Can Opener, Breaks Glass, Lanyard Hole, Cuts In Water, Law Enforcement, Military
Includes
Brown Nylon Sheath, Diamond Retractable Sharpener
Number of Blades
1
Features
Multipurpose Nonmagnetic Tool Made of Grade 5 Titanium (6-4) with Multiple Cutting Edges: Straight, Serrated, Saw, Hook and Blunt Pry Tip. Also Features Demo Can Opener, Glass Breaker, (3) Common Nut Drivers and A Lanyard Hole
Handle Color
Silver
Item
Emergency Rescue Tool
Description
Emergency Rescue Tool, Application Cutting, Can Opener, Breaks Glass, Lanyard Hole, Cuts In Water, Law Enforcement, Military, Blade Length 4-1/2 in, Blade Material Titanium, Blade Type Hook, Partially Serrated, Handle Color Silver, Handle Material Titanium, Includes Brown Nylon Sheath, Diamond Retractable Sharpener, Overall Length 9 1/2 in, Overall Thickness 1/4 in, Overall Width 2 in
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.