Zoro Homepage

Disposable Garments Box, L

  • Mfr # CS67-L

  • Zoro # G4470693


product price: $269.99
/ea
Free Shipping & Returns

Key Features

For Use With
Chemical Protection Suits, Disposable Garments, Disposable Masks, Flame Resistant Suits, Smocks
Width
15 in
Depth
15 in
Length
37 in
Weight Capacity
20 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS67-L
Zoro #
G4470693
UPC #
-
Country of Origin
United States

Dimensions

Width
15 in
Depth
15 in
Length
37 in
Size- Alpha
L
Overall Width
15 in
Overall Length
37 in

Details

Item
Disposable Garments Box
For Use With
Chemical Protection Suits, Disposable Garments, Disposable Masks, Flame Resistant Suits, Smocks
Weight Capacity
20 lb
Restricted Non-Recyclable Material
Eyewear, Hard Hats, Medical Waste, Respirators, Reusable Masks
Compatible Product Type
Chemical Protection Suits, Disposable Garments, Disposable Masks, Flame Resistant Suits, Smocks
Prepaid Disposal Included
Prepaid Disposal Included

Description

Disposable Garments Box, Weight Capacity 20 lb, 37 in Length, 15 in Width, 15 in Depth, Prepaid Disposal Included Prepaid Disposal Included, Not Applicable Top Dia., Not Applicable Bottom Dia., For Use With Chemical Protection Suits, Disposable Garments, Disposable Masks, Flame Resistant Suits, Smocks, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.