Zoro Homepage

No Separation Box, M

  • Mfr # CS24-M

  • Zoro # G4470440


product price: $464.99
/ea
Free Shipping & Returns

Key Features

For Use With
Width
11 in
Depth
11 in
Length
40 in
Weight Capacity
22 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS24-M
Zoro #
G4470440
UPC #
-
Country of Origin
United States

Dimensions

Width
11 in
Depth
11 in
Length
40 in
Size- Alpha
M
Overall Length
40 in
Overall Width
11 in

Details

Item
All-In-One Recycling Kit
For Use With
Weight Capacity
22 lb
Restricted Non-Recyclable Material
Broken Glass, Hazardous Material, Organics, Pesticides, Soiled Diapers
Prepaid Disposal Included
Prepaid Disposal Included
Compatible Product Type

Description

All-In-One Recycling Kit, Weight Capacity 22 lb, 40 in Length, 11 in Width, 11 in Depth, Prepaid Disposal Included Prepaid Disposal Included, Not Applicable Top Dia., Not Applicable Bottom Dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.