Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Packaging Box, 37 in L, 15 in W

  • Mfr # CS33-L

  • Zoro # G4470739


product price: $297.99
/ea
Free Shipping & Returns

Key Features

For Use With
Air Packaging, Bubble Wrap, Cereal Bag Liners, Food Storage Containers, Pallet Covers, Plastic Bottles, Plastic Shopping Bags, Plastic Wrap, Shrink Wrap, Straws, Styrofoam Peanuts, Takeout Containers
Width
15 in
Depth
15 in
Length
37 in
Weight Capacity
22 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS33-L
Zoro #
G4470739
UPC #
-
Country of Origin
United States

Dimensions

Width
15 in
Depth
15 in
Length
37 in
Size- Alpha
L
Overall Width
15 in
Overall Length
37 in

Details

Item
Plastic Packaging Box
For Use With
Air Packaging, Bubble Wrap, Cereal Bag Liners, Food Storage Containers, Pallet Covers, Plastic Bottles, Plastic Shopping Bags, Plastic Wrap, Shrink Wrap, Straws, Styrofoam Peanuts, Takeout Containers
Weight Capacity
22 lb
Restricted Non-Recyclable Material
Food Waste, Hazardous Material, Plastic with Paper Stickers
Prepaid Disposal Included
Prepaid Disposal Included
Compatible Product Type
Air Packaging, Bubble Wrap, Cereal Bag Liners, Food Storage Containers, Pallet Covers, Plastic Bottles, Plastic Shopping Bags, Plastic Wrap, Shrink Wrap, Straws, Shipping Peanuts, Takeout Containers

Description

Plastic Packaging Box, Weight Capacity 22 lb, 37 in Length, 15 in Width, 15 in Depth, Prepaid Disposal Included Prepaid Disposal Included, Not Applicable Top Dia., Not Applicable Bottom Dia., For Use With Air Packaging, Bubble Wrap, Cereal Bag Liners, Food Storage Containers, Pallet Covers, Plastic Bottles, Plastic Shopping Bags, Plastic Wrap, Shrink Wrap, Straws, Styrofoam Peanuts, Takeout Containers, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.