Zoro Homepage

BATTERY WARMER BLANKET STYLE, 50W 120V, 28 71CM

  • Mfr # 2800055

  • Zoro # G107710670


product price: $54.88
/ea

Key Features

Amps
0.42
Width
1/2"
Max. Voltage
120
Application
Lead acid batteries only
Features
Thinsulateā„¢ thermal blanket that wraps around the battery to maintain temperature in cold or warm weather.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2800055
Zoro #
G107710670
UPC #
064222005427
Country of Origin
China

Dimensions

Width
1/2"
Height
5"
Length
28"

Details

Amps
0.42
Max. Voltage
120
Application
Lead acid batteries only
Features
Thinsulateā„¢ thermal blanket that wraps around the battery to maintain temperature in cold or warm weather.
For Use With
Battery group Group 22NF, 26, 26R, 51, 51R, 70

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.