Zoro Homepage

BATTERY WARMER BLANKET STYLE, 80W 120V, 36 915CM

  • Mfr # 2800063

  • Zoro # G807710673


product price: $59.29
/ea

Key Features

Amps
0.66
For Use With
Battery group Group 24, 24F, 24H, 24R, 24T, 25, 27, 27F, 27H, 31, 34, 34R, 35, 74, 38
Application
Lead acid batteries only
Features
Thinsulateā„¢ thermal blanket that wraps around the battery to maintain temperature in cold or warm weather.
Height
5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2800063
Zoro #
G807710673
UPC #
064222005434
Country of Origin
China

Dimensions

Height
5"
Width
1/2"
Length
26"

Details

Amps
0.66
For Use With
Battery group Group 24, 24F, 24H, 24R, 24T, 25, 27, 27F, 27H, 31, 34, 34R, 35, 74, 38
Application
Lead acid batteries only
Features
Thinsulateā„¢ thermal blanket that wraps around the battery to maintain temperature in cold or warm weather.
Max. Voltage
120

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.