CIRCULATION HEATER, OVERHEAT TSTAT ONLY 1000W 120V 83A, 58 HOSE

  • Mfr # 3308002

  • Zoro # G207700755


product price: $145.12
/ea
Free Shipping & Returns

Key Features

Watts
1000
Height
7-1/2"
Width
4-1/10"
Fuse Amps
8.3
Application
Industrial, Agriculture, & Off-Road Vehicles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3308002
Zoro #
G207700755
UPC #
64222014320
Country of Origin
United States

Dimensions

Height
7-1/2"
Width
4-1/10"

Details

Watts
1000
Fuse Amps
8.3
Application
Industrial, Agriculture, & Off-Road Vehicles
Voltage
120

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.