ENGINE HEATER 1000W 120V, 34 NPT DETROIT DIESEL, FORD, INTERNATIONAL

  • Mfr # 3500043

  • Zoro # G407700777


product price:  $75.92
/ea
Free Shipping & Returns

Key Features

Voltage
120
Watts
1000
Fuse Amps
8.33
Application
FORD/MERCURY/LINCOLN 1994-2002 V8 – 7.3L (T444E)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3500043
Zoro #
G407700777
UPC #
64222013859
Country of Origin
United States

Details

Voltage
120
Watts
1000
Fuse Amps
8.33
Application
FORD/MERCURY/LINCOLN 1994-2002 V8 – 7.3L (T444E)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.