Zoro Homepage

ENGINE HEATER 1000W 120V, BRASS ADAPTER CHEVROLET, GMC DURAMAX

  • Mfr # 3100130

  • Zoro # G507700776


product price: $102.60
/ea
Free Shipping & Returns

Key Features

Watts
1000
Voltage
120
Fuse Amps
8.33
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3100130
Zoro #
G507700776
UPC #
64222016980
Country of Origin
United States

Details

Watts
1000
Voltage
120
Fuse Amps
8.33

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.