Zoro Homepage

ENGINE HEATER 400W 120V, CARTRIDGE, CORD WITH TSTAT GM

  • Mfr # 3100110

  • Zoro # G507700745


product price: $139.91
/ea
Free Shipping & Returns

Key Features

Voltage
120
Fuse Amps
3.33
Watts
400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3100110
Zoro #
G507700745
UPC #
64222016720
Country of Origin
United States

Details

Voltage
120
Fuse Amps
3.33
Watts
400

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.