SILICONE PAD, ADHESIVE 125W, 120V, 1A 6 15 CM X 112 4 CM CSACE

  • Mfr # 3400032

  • Zoro # G107700749


product price: $121.02
/ea
Free Shipping & Returns

Key Features

Width
1-1/2"
Voltage
120
Watts
125
Application
Cars and SUVs,Light and Heavy Duty Trucks,Tractors,Mining Equipment,Marine,Snowmobiles and ATVs
Fuse Amps
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3400032
Zoro #
G107700749
UPC #
64222017734
Country of Origin
United States

Dimensions

Width
1-1/2"

Details

Voltage
120
Watts
125
Application
Cars and SUVs,Light and Heavy Duty Trucks,Tractors,Mining Equipment,Marine,Snowmobiles and ATVs
Fuse Amps
1

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.