This item is Discontinued.

Zerostart SILICONE PAD, ADHESIVE  250W, 120V, 21A  334 95 CM X 414 11 CM 3400063

SILICONE PAD, ADHESIVE 250W, 120V, 21A 334 95 CM X 414 11 CM (Discontinued)

  • Mfr # 3400063
  • Zoro # G407700753
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3400063
Zoro #
G407700753
UPC #
64222017826
Country of Origin
United States

Dimensions

Width
3-1/2"

Details

Voltage
120
Fuse Amps
2.1
Watts
250
Application
Cars and SUVs,Light and Heavy Duty Trucks,Tractors,Mining Equipment,Marine,Snowmobiles and ATVs

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.