Zoro Homepage

TANK HEATER 41 SERIES, 1500W 120V

  • Mfr # 2204037

  • Zoro # G907700772


product price: $192.66
/ea
Free Shipping & Returns

Key Features

Application
Industrial, Agriculture, & Off-Road Vehicles
Fuse Amps
12.5
Width
2-3/4"
Watts
1500
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2204037
Zoro #
G907700772
UPC #
64222002549
Country of Origin
United States

Dimensions

Width
2-3/4"
Height
8-1/2"

Details

Application
Industrial, Agriculture, & Off-Road Vehicles
Fuse Amps
12.5
Watts
1500
Voltage
120

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.