CFZ-065 3 in. Metallic Gold Floating Candles -12pc-Box

  • Mfr # CFZ-065

  • Zoro # G103692116


product price:  $50.15
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CFZ-065
Zoro #
G103692116
UPC #
858620002689
Country of Origin
China

Description

Large round metallic gold floaters are a must for events such as housewarmings and weddings. Illuminate these floaters on waters to maximize the atmosphere.These unscented candlesticks burn exceptionally long. Metallic candles have white inner wax with a metallic finish.
  • 100% Handpoured.
  • Size: 3" Diameter x 1.5" H.
  • Burn Time: 5 - 6 Hours.
  • Country of Origin: Vietnam.
  • Color: Metallic Gold.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.