Shop ZEST CANDLE
Create Account
CFZ-066 3 in. Metallic Silver Floating Candles -12pc-Box
- Mfr # CFZ-066
- Zoro # G703692219
product price:Â
$
54.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CFZ-066
- Zoro #
- G703692219
- UPC #
- 858620002696
- Country of Origin
- China
Description
Large round metallic gold floaters are a must for events such as housewarmings and weddings. Illuminate these floaters on waters to maximize the atmosphere.These unscented candlesticks burn exceptionally long. Metallic candles have white inner wax with a metallic finish.
100% Handpoured.
Size: 3" Diameter x 1.5" H.
Burn Time: 5 - 6 Hours.
Country of Origin: Vietnam.
Color: Metallic Silver.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.