Shop ZEST CANDLE
Create Account
CPZ-048-12 3 x 9 in. Ivory Pillar Candles -12pcs-Case - Bulk
- Mfr # CPZ-048_12
- Zoro # G203692153
product price:Â
$
230.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CPZ-048_12
- Zoro #
- G203692153
- UPC #
- 685024244052
- Country of Origin
- China
Description
These pillar candles are compression molded, made with clean burning wax and then over dipped. The result is a smooth, drip less pillar at a great price. Our pillar candles are smokeless and clean burning with lead-free cotton wicks and ready for immediate delivery.
Prices are per box of 12 candles.
Size: 3"Diameter x 9"H.
Burn Time: 90 Hours.
Color: Ivory.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.