Shop ZEST CANDLE
Create Account
CPZ-136-12 3 x 3 in. Metallic Silver Square Pillar Candles -12pcs-Case- Bulk
- Mfr # CPZ-136_12
- Zoro # G903692453
product price:Â
$
107.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CPZ-136_12
- Zoro #
- G903692453
- UPC #
- 685024168501
- Country of Origin
- China
Description
Small 3 inch square pillar candles are a must for events such as housewarmings and weddings. Smokeless and Dripless. Perfect for indoor or outdoor events. These unscented pillars burn exceptionally long.Metallic candles have white inner wax with a metallic finish.
100% Handpoured.
Unscented.
Prices are per bulk case of 12 pieces.
Size: 3" L x 3" W x 6" H.
Burn Time: 50 Hours.
Color: Metallic Silver.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.