CTZ-008 White Citronella Tealight Candles -100pcs-Box

  • Mfr # CTZ-008

  • Zoro # G403692069


product price:  $68.19
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CTZ-008
Zoro #
G403692069
UPC #
685024259520
Country of Origin
China

Description

Traditionally, tealights were used as food warmers. However, tea lights now serve multiple purposes. Line them up at night to create a romantic walkway, or arrange them in tealight holders as a unique centerpiece to complement your dining experience. These tealight candles are hand poured in aluminum cups.
  • Hand Poured Tealights.
  • Color: White.
  • Country of Origin: Vietnam.
  • Size: 1.5" Diameter x 0.75" H.
  • Burn Time: 4 - 5 Hours.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.