Shop ZEST CANDLE
Create Account
CVZ-032 Ivory Square Glass Votive Candles -12pc-Box
- Mfr # CVZ-032
- Zoro # G703692448
product price:Â
$
45.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CVZ-032
- Zoro #
- G703692448
- UPC #
- 685024249132
- Country of Origin
- China
Description
Our square glass votive candles are hand poured with unscented paraffin wax. Our lead free wicks also give the cleanest burn possible. Glass votive candles are one of the easiest to use candles on the market. Easy to use and ready to go.
Burn Time: 10 Hours.
Size: 2" Diameter x 2.5" Tall.
Country of Origin: Vietnam.
Unscented.
100% Handpoured.
Color: Ivory.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.