Live Joyfully Black Framed Print Wall Art
- Mfr # 405255
- Zoro # G122889290
product price:Â
$
41.39
/ea
Key Features
Number of Pieces Included
1
Set Type
Single Piece Item
Depth
1 in
Subject
Text & Numbers
Material
MDF Paper Print Texture
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 405255
- Zoro #
- G122889290
- UPC #
- -
- Country of Origin
- United States
- Number of Pieces Included
- 1
- Set Type
- Single Piece Item
- Subject
- Text & Numbers
- Material
- MDF Paper Print Texture
- Shape
- Rectangle
- LED/Illuminated
- No
- Assembly Required
- No Assembly Needed
- Art Type
- Color
- Brown, Ivory, Red
- Wall Mounting Hardware Included
- No
- Primary Art Material
- Paper
- Item
- Wall Art
Dimensions
- Depth
- 1 in
- Width
- 10 in
- Length
- 14 in
Description
Add an air of fashion to your room and rejuvenate the space with this live joyfully black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 14-inch H x 10-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.