Zest Candle CBC-201 2 in. Yellow Citronella Ball Candles -12pc-Box

  • Mfr # CBC-201

  • Zoro # G403692243


product price:  $35.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CBC-201
Zoro #
G403692243
UPC #
685024260014
Country of Origin
China

Description

Small 2 inch Ball candles have been around for a while but often unnoticed. Spruce up your room with these sphere candles and enjoy the dimensions it creates. Our citronella candles are highly fragranced. Design to repel mosquitos on those cool summer nights.
  • Size: 2" Diameter.
  • Burn Time: 10 Hours.
  • Color: Yellow.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.