Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Zest Candle CFZ-044 2 1-4 in. Metallic Silver Floating Candles -24pc-Box

  • Mfr # CFZ-044

  • Zoro # G203692283


product price: $62.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFZ-044
Zoro #
G203692283
UPC #
858620002092
Country of Origin
China

Description

Round floaters are a must for events such as housewarmings and weddings. Illuminate these floaters on waters to maximize the atmosphere. Metallic candles have white inner wax with a metallic finish.
  • Size: 2 1/4" Diameter x 0.75" H.
  • Burn Time: 4 - 5 Hours.
  • Color: Metallic Silver.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.