Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Zest Candle CFZ-045 3 in. White Floating Candles -12pc-Box

  • Mfr # CFZ-045

  • Zoro # G503692235


product price: $37.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFZ-045
Zoro #
G503692235
UPC #
858620002344
Country of Origin
China

Description

Large round white floaters are a must for events such as housewarmings and weddings. Illuminate these floaters on waters to maximize the atmosphere. These unscented floating candle discs burn exceptionally long and have solid color all the way through.
  • Size: 3" Diameter x 1.5" H.
  • Burn Time: 5 - 6 Hours.
  • Country of Origin: Vietnam.
  • Color: White.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.