Zest Candle CPZ-166-12 3 x 4 in. Metallic White Glitter Pillar Candle -12pcs-Case- Bulk

  • Mfr # CPZ-166_12

  • Zoro # G103692383


product price:  $158.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CPZ-166_12
Zoro #
G103692383
UPC #
685024253849
Country of Origin
China

Description

Poured, hand painted & scratched to create the detailed textures of this candle. Designed to burn beautifully at your party or event.
  • 100% Handpoured.
  • Prices are per bulk case of 12 pieces.
  • Size: 3" Diameter x 4" H.
  • Burn Time: 60 Hours.
  • Color: White.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.