Zest Candle CVZ-044 Black Square Glass Votive Candles -12pc-Box

  • Mfr # CVZ-044

  • Zoro # G103692451


product price:  $63.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVZ-044
Zoro #
G103692451
UPC #
685024249255
Country of Origin
China

Description

Our square glass votive candles are hand poured with unscented paraffin wax. Our lead free wicks also give the cleanest burn possible. Glass votive candles are one of the easiest to use candles on the market. Easy to use and ready to go.
  • Burn Time: 10 Hours.
  • Size: 2" Diameter x 2.5" Tall.
  • Country of Origin: Vietnam.
  • Unscented.
  • 100% Handpoured.
  • Color: Black.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.