Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2100035
Zoro #
G4828826
UPC #
-
Country of Origin
United States
Dimensions
Size
One Size Fits Most
Length
14"
Details
Item
Reversible Heat Resistant Mittens
Material
Zetex(R) Highly Texturized Fiberglass
Max. Temp.
1000 Degrees F
Standards
EN388, EN407
Lining
Wool
Color
White
Cuff
Standard
Application
Foundries And Casting Operations, Welding And Hot Works Operations, Glass And Ceramic Plants Production, Power Generation, Petrochemical And Refining, Laboratory And Testing Facilitie
Thumb Style
Wing
Cut
Gunn
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Sold As
PR
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards EN388, EN407, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.