Zoro Homepage

ZetexPlus 200 Heat Resistant Mittens, ZetexPlus(R) Highly Texturized Fiberglass, Tan, Universal

  • Mfr # 2100041

  • Zoro # G4828862


product price: $127.99
/pr
Free Shipping & Returns

Key Features

Size
Universal
Length
23"
Cuff Style
Extended Gauntlet
Material
ZetexPlus(R) Highly Texturized Fiberglass
Max. Temp.
2,000 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2100041
Zoro #
G4828862
UPC #
-
Country of Origin
United States

Dimensions

Size
Universal
Length
23"
Glove Size
Universal
Glove Length
23 in
Glove Length Style
Extended Cuff

Description

Knit Gloves, ANSI/ISEA Cut Level Not Rated, Glove Style Knit, Knit Material ZetexPlus, ANSI/ISEA Abrasion Level 3, Hand Protection Style Mitt, Heat-Resistant Glove Type Woven, Additional Hazard Protection None, Glove Insulation Material Wool, EN 407 Contact Heat Level 4 sec, EN 388 Rating 3X4X, Standards EN388, EN407, Insulated Yes, Glove Coating Cover Full, Glove Hand Style Ambidextrous, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.