ZetexPlus 200 Heat Resistant Gloves, ZetexPlus(R) Highly Texturized Fiberglass, Gauntlet Cuff Tan

  • Mfr # 2100012

  • Zoro # G4066727


product price:  $108.99
/pr
Free Shipping & Returns

Key Features

Size
Universal
Length
14"
Cuff Style
Gauntlet
Material
ZetexPlus(R) Highly Texturized Fiberglass
Max. Temp.
2,000 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2100012
Zoro #
G4066727
UPC #
-
Country of Origin
United States

Dimensions

Size
Universal
Length
14"
Glove Size
Universal
Glove Length
14 in
Glove Length Style
Standard

Details

Item
Heat Resistant Gloves
Cuff Style
Gauntlet
Material
ZetexPlus(R) Highly Texturized Fiberglass
Max. Temp.
2,000 Degrees F
Standards
EN388, EN407
Lining
Wool
Series
ZetexPlus 200
Color
Tan
Thumb Style
Wing
Coating
Premium Vermiculite
Coating Finish
Premium Vermiculite
Cuff
Standard
Application
Foundries And Casting Operations, Welding And Hot Works Operations, Glass And Ceramic Plants Production, Power Generation, Petrochemical And Refining, Laboratory And Testing Facilitie
Cut
Gunn
ANSI/ISEA Cut Level
Not Rated
Fabric Weight
44 oz
ANSI/ISEA Abrasion Level
3
Glove Coating Coverage
Full
Reversible
No
Glove Materials
ZetexPlus
Latex-Free
No
Rope Channel Reinforcement
No
Includes Red Palm
No
Glove Coating Material
Vermiculite
Finger Coverage
Full Finger
Glove Construction
Cut and Sewn
Brand and Series
ZetexPlus 200
Lint-Free
No
Palm Style
Single Palm
Includes Padded Palm
No
EN 388 Rating
3X4X
Thumb Sweat Wipe
No
Low-Profile Impact Protection
No
Glove Material Color
Tan
Glove Coating Color
Tan
Insulated
Yes
Anti-Static
No
Touchscreen Compatible
No
Glove Liner Material
Wool
Waterproof
No
Includes Pinch Point Protection
No
Includes Finger Fourchettes
No
Glove Hand Style
Left and Right
Glove Coating Finish
Rough
Silicone-Free
Yes
Includes Double Palm
No
Includes ID Panel
No
Reflective Backing
No
Glove Features
Silicone-Free
EN 407 Contact Heat Level
3 sec
EN 388 Impact Rated
Yes
Glove Insulation Material
Wool
Water Resistant
No
Includes Pull Strap
No
Hand Protection Style
Glove
High-Visibility
No
Hand Style
Left and Right
Glove Coating Cover
Full
Knit Material
ZetexPlus
Maximum Temperature
2,000 Degrees F
Includes Reinforced Thumb Crotch
No
Glove Lining Material
Wool
Sold As
PR
Minimum Temperature
Not Rated
Knit Material Color
Tan
Min. Temp.
Not Rated
Oil-Resistant
No

Description

Knit Gloves, ANSI/ISEA Cut Level Not Rated, Glove Style Knit, Knit Material ZetexPlus, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Woven, Additional Hazard Protection None, Glove Insulation Material Wool, EN 407 Contact Heat Level 3 sec, EN 388 Rating 3X4X, Standards EN388, EN407, Insulated Yes, Glove Coating Cover Full, Glove Hand Style Left and Right, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.