Zetex 100 Heat Resistant Gloves, Zetex(R) Highly Texturized Fiberglass, 1,300 Degrees F Max Temp.
- Mfr # 2100007
- Zoro # G4132597
product price:Â
$
111.99
/pr
Free Shipping & Returns
Key Features
Size
Universal
Length
23"
Cuff Style
Extended Gauntlet
Material
Zetex(R) Highly Texturized Fiberglass
Max. Temp.
1,300 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Size
- Universal
- Length
- 23"
- Glove Size
- Universal
- Glove Length
- 23 in
- Glove Length Style
- Extended Cuff
- Size- Alpha
- Universal
Description
Knit Gloves, ANSI/ISEA Cut Level Not Rated, Glove Style Knit, Knit Material Zetex, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Woven, Additional Hazard Protection None, Glove Insulation Material Wool, EN 407 Contact Heat Level 3 sec, EN 388 Rating 4X1X, Standards EN388, EN407, Insulated Yes, Glove Hand Style Left and Right, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.