100AH 12V PURE LEAD ACID BATTERY

  • Mfr # PCPL100-12HR

  • Zoro # G615780349


product price: $420.99
/ea
Free Shipping & Returns

Key Features

Width
13.42 in
Depth
13.42 in
Height
8.39 in
Weight
33.5 kg
Application
Auto Control System, Comm. Power Supply, DC Power Supply, Elec. Power System (EPS), Electric Vehicle, Emergency Backup Power, Emergency Lighting, Medical Equipment, Multipurpose, Telecommunications, Traffic Control Signaling, UPS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCPL100-12HR
Zoro #
G615780349
UPC #
-
Country of Origin
Malaysia

Dimensions

Width
13.42 in
Depth
13.42 in
Height
8.39 in
Overall Height
8.49 in

Details

Weight
33.5 kg
Application
Auto Control System, Comm. Power Supply, DC Power Supply, Elec. Power System (EPS), Electric Vehicle, Emergency Backup Power, Emergency Lighting, Medical Equipment, Multipurpose, Telecommunications, Traffic Control Signaling, UPS
Terminal Location
Top
Housing Material - Batteries
ABS
Voltage - Batteries
12V DC
Color
Orange
Max. Operating Temp.
60 Degrees C
Terminal Type - Batteries
Tab with Bolt Hole
Battery Chemistry
Pure Lead SLA
Min. Operating Temp.
-40 Degrees C
Item
Sealed Lead Acid Batteries
Shelf Life
20 yr
Terminal Connection - Batteries
M6
Capacity - Batteries
100 Ah
Battery Design
AGM

Description

Sealed Lead Acid Batteries, Battery Design AGM, Voltage - Batteries 12V DC, Capacity - Batteries 100 Ah, Terminal Type - Batteries Tab with Bolt Hole, Height 8.39 in, Width 13.42 in, Depth 13.42 in, Housing Material - Batteries ABS, Terminal Location Top, Application Auto Control System, Comm. Power Supply, DC Power Supply, Elec. Power System (EPS), Electric Vehicle, Emergency Backup Power, Emergency Lighting, Medical Equipment, Multipurpose, Telecommunications, Traffic Control Signaling, UPS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.