Shop ZEUS BATTERY PRODUCTS
See all product information
Create Account
12V 145Ah Deep Cycle Sealed Lead Battery
- Mfr # PC12-145-DC
- Zoro # G423367459
product price:Â
$
481.99
/ea
Free Shipping & Returns
Key Features
Application
Standby
Length
13.39 in
Voltage - Batteries
12V
Capacity
145 AH
Width
6.81 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PC12-145-DC
- Zoro #
- G423367459
- UPC #
- -
- Country of Origin
- Malaysia
- Application
- Standby
- Voltage - Batteries
- 12V
- Item
- Battery
- Capacity
- 145 AH
Dimensions
- Length
- 13.39 in
- Width
- 6.81 in
- Height
- 11.02 in
Description
DEEP CYCLE, SLA, AGM, Valve Regulated, 12 VOLT, 145 AMP HOUR, RECHARGEABLE
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.