12V 90Ah Deep Cycle Sealed Lead Battery
- Mfr # PC12-90-G24
- Zoro # G723367456
product price:Â
$
309.99
/ea
Free Shipping & Returns
Key Features
Width
6.61 in
Capacity
90 AH
Voltage - Batteries
12V
Application
Standby
Length
10.24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PC12-90-G24
- Zoro #
- G723367456
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Width
- 6.61 in
- Length
- 10.24 in
- Height
- 8.19 in
Details
- Item
- Battery
- Capacity
- 90 AH
- Voltage - Batteries
- 12V
- Application
- Standby
Description
DEEP CYCLE, SLA, AGM, Valve Regulated, 12 VOLT, 90 AMP HOUR, RECHARGEABLE
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.