Shop ZEUS BATTERY PRODUCTS
See all product information
Create Account
150W 12v Ultra High Rate SLA Battery
- Mfr # PC12-150UHR
- Zoro # G415780310
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Width
5.12 in
Depth
7.68 in
Height
6.46 in
Weight
10.2 kg
Terminal Location
Top
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PC12-150UHR
- Zoro #
- G415780310
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Width
- 5.12 in
- Depth
- 7.68 in
- Height
- 6.46 in
- Overall Height
- 6.57 in
Details
- Weight
- 10.2 kg
- Terminal Location
- Top
- Terminal Type - Batteries
- Tab with Bolt Hole
- Color
- Gray
- Max. Operating Temp.
- 60 Degrees C
- Voltage - Batteries
- 12V DC
- Min. Operating Temp.
- -20 Degrees C
- Shelf Life
- 1 yr
- Item
- Sealed Lead Acid Battery
- Application
- Alarm & Security System, Auto Control System, Critical UPS, DC Power Supply, Elec. Power System (EPS), Electric Start, Emergency Backup Power, Emergency Lighting, High Power Backup, Medical Equipment, Telecommunications, Traffic Control Signaling
- Housing Material - Batteries
- ABS
- Battery Chemistry
- Lead Acid
- Battery Design
- AGM
- Terminal Connection - Batteries
- M6
- Capacity - Batteries
- 36 Ah
- Wire Color
- Gray
- Housing Material
- ABS
- Product Type
- Sealed Lead Acid Battery
- Battery Cycle Type
- Standby
- Operating Temperature - Minimum
- -4 Degrees F
Description
Sealed Lead Acid Battery, Voltage - Batteries 12V DC, Capacity - Batteries 36 Ah, Height 6.46 in, Width 5.12 in, Depth 7.68 in, Terminal Type - Batteries Tab with Bolt Hole, Battery Cycle Type Standby, Battery Chemistry Lead Acid, Application Alarm & Security System, Auto Control System, Critical UPS, DC Power Supply, Elec. Power System (EPS), Electric Start, Emergency Backup Power, Emergency Lighting, High Power Backup, Medical Equipment, Telecommunications, Traffic Control Signaling
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.