210W 12v Ultra High Rate SLA Battery

  • Mfr # PC12-210UHR

  • Zoro # G215780305


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Width
5.43 in
Depth
7.68 in
Height
7.87 in
Weight
17.7 kg
Housing Material - Batteries
ABS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC12-210UHR
Zoro #
G215780305
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width
5.43 in
Depth
7.68 in
Height
7.87 in
Overall Height
7.99 in

Details

Weight
17.7 kg
Housing Material - Batteries
ABS
Shelf Life
12 yr
Max. Operating Temp.
60 Degrees C
Item
Sealed Lead Acid Batteries
Voltage - Batteries
12V DC
Terminal Location
Top
Terminal Type - Batteries
Tab with Bolt Hole
Application
Alarm & Security System, Auto Control System, Critical UPS, DC Power Supply, Elec. Power System (EPS), Electric Start, Emergency Backup Power, Emergency Lighting, High Power Backup, Medical Equipment, Telecommunications, Traffic Control Signaling
Color
Gray
Min. Operating Temp.
-20 Degrees C
Terminal Connection - Batteries
M6
Battery Design
AGM
Battery Chemistry
Lead Acid

Description

Sealed Lead Acid Batteries, Battery Design AGM, Voltage - Batteries 12V DC, Capacity - Batteries 56 Ah, Terminal Type - Batteries Tab with Bolt Hole, Height 7.87 in, Width 5.43 in, Depth 7.68 in, Housing Material - Batteries ABS, Terminal Location Top

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.