300W 12v Ultra High Rate SLA Battery

  • Mfr # PC12-300UHR

  • Zoro # G316299874


product price:  $305.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
12 yr
Battery Design
AGM
Terminal Connection - Batteries
M6
Max. Operating Temp.
60 Degrees C
Application
Alarm & Security System, Auto Control System, Critical UPS, DC Power Supply, Elec. Power System (EPS), Electric Start, Emergency Backup Power, Emergency Lighting, High Power Backup, Medical Equipment, Telecommunications, Traffic Control Signaling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PC12-300UHR
Zoro #
G316299874
UPC #
-
Country of Origin
Viet Nam

Dimensions

Height
8.19 in
Width
6.61 in
Depth
10.2 in
Overall Height
8.43 in

Details

Shelf Life
12 yr
Item
Sealed Lead Acid Batteries
Battery Design
AGM
Terminal Connection - Batteries
M6
Max. Operating Temp.
60 Degrees C
Application
Alarm & Security System, Auto Control System, Critical UPS, DC Power Supply, Elec. Power System (EPS), Electric Start, Emergency Backup Power, Emergency Lighting, High Power Backup, Medical Equipment, Telecommunications, Traffic Control Signaling
Battery Chemistry
Lead Acid
Weight
23.7 kg
Min. Operating Temp.
-20 Degrees C
Terminal Location
Top
Housing Material - Batteries
ABS
Color
Gray
Voltage - Batteries
12V DC
Terminal Type - Batteries
Tab with Bolt Hole

Description

Sealed Lead Acid Batteries, Battery Design AGM, Voltage - Batteries 12V DC, Terminal Type - Batteries Tab with Bolt Hole, Height 8.19 in, Width 6.61 in, Depth 10.2 in, Housing Material - Batteries ABS, Terminal Location Top, Application Alarm & Security System, Auto Control System, Critical UPS, DC Power Supply, Elec. Power System (EPS), Electric Start, Emergency Backup Power, Emergency Lighting, High Power Backup, Medical Equipment, Telecommunications, Traffic Control Signaling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.