21017 SpaBuddy Relax - Back Pain Relief System

  • Mfr # 21017
  • Zoro # G204147102
product price: 
$
89.69
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
21017
Zoro #
G204147102
UPC #
682891210173
Country of Origin
China

Description

Spa Buddy Relax - Back Pain Relief System

Natural drug free pain relief using electro massage therapy (tens). Provides temporary relief of pain associated with sore and aching muscles due to strain from exercise or normal household and work activities. Incorporates the same technology used by healthcare professionals easily and safely in your own home.

How does it work?

The Zewa Spa Buddy Relax - Back Pain Relief System uses mild electrical impulses to relieve pain and stimulate muscles while blocking pain signals from reaching your brain. This type of stimulation has been used by healthcare professionals for decades and is now FDA cleared for use in your own home.

Easy to use and portable

Weighing approximately 5 ounces (with batteries), this portable and compact device features a large LCD display for ease of use. Place the belt around your back, select 1 of 8 pre-set programs, turn up the intensity and let the device do the rest. A timer will turn the device off when your treatment session is finished.

Specifications
  • Large LCD Display.
  • 8 computer controlled programs.
  • 30 intensity levels.
  • Timer (5 - 95 minutes and Continuous).
  • Pulse intensity Max 100mA.
  • Includes 1 TENS Belt.
  • Includes 4 Self-adhering belt electrodes.
  • Includes 3 AAA batteries.
  • Dimension - 4 x 2.5 x 1 in.
  • Item Weight - 0.2 lbs.
Warning

Do not use this device if you have a cardiac pacemaker, implanted defibrillator, or any other implanted metallic or electrical device. Pregnant women should consult their physician before using this device.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews