
Mechanical Pencil Assorted Bright
Mfr # 50610
Zoro # G315482284
product price: $8.19
/eaSold in multiples of 67 for $548.73
Key Features
Point Size
0.7 mm
Material
Plastic
Barrel Color
Assorted
Includes Eraser
Yes
Lead Color
Pencil Lead
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50610
Zoro #
G315482284
UPC #
00045888506107
Country of Origin
China
Dimensions
Point Size
0.7 mm
Details
Item
Mechanical Pencil
Material
Plastic
Barrel Color
Assorted
Includes Eraser
Yes
Lead Color
Pencil Lead
Series
Z-Grip
Grip
Rubber
Features
Each pencil includes 2 leads
Description
Mechanical Pencil Assorted Bright
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.