Zoro Homepage

Mechanical Pencil Navy Blue, PK12

  • Mfr # 50420

  • Zoro # G115356211


product price: $8.99
/pk 12, $0.75/ea
Sold in multiples of 6 for $53.94

Key Features

Point Size
0.7 mm
Material
Plastic
Barrel Color
Navy Blue
Includes Eraser
Yes
Lead Color
Pencil Lead
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50420
Zoro #
G115356211
UPC #
10045888504209
Country of Origin
China

Dimensions

Point Size
0.7 mm

Details

Item
Mechanical Pencil Navy Blue,PK12
Material
Plastic
Barrel Color
Navy Blue
Includes Eraser
Yes
Lead Color
Pencil Lead
Series
Z-Grip
Features
Each pencil includes 2 leads
Grip
Rubber

Description

Mechanical Pencil Navy Blue,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.