Zoro Homepage

Retractable Highlighter Assorted

  • Mfr # 71200

  • Zoro # G715482242


product price: $15.39
/ea
Sold in multiples of 35 for $538.65

Key Features

Pen Cap
Retractable
Material
Plastic
Barrel Color
Translucent
Color
Clear
Point Type
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71200
Zoro #
G715482242
UPC #
10045888712000
Country of Origin
China

Details

Item
Highlighter
Pen Cap
Retractable
Material
Plastic
Barrel Color
Translucent
Color
Clear
Point Type
4 mm
Ink Color
Assorted Neon Colors
Series
Z-Grip
Features
Retractable Highlighter
Marker Tip
Chisel
Pen Type
Highlighter

Description

Retractable Highlighter Assorted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.