
Retractable Highlighter Assorted
Mfr # 71205
Zoro # G415482269
product price: $6.69
/eaSold in multiples of 84 for $561.96
Key Features
Pen Cap
Retractable
Features
Retractable Highlighter
Marker Tip
Chisel
Material
Plastic
Barrel Color
Translucent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71205
Zoro #
G415482269
UPC #
045888712058
Country of Origin
China
Details
Item
Highlighter
Pen Cap
Retractable
Features
Retractable Highlighter
Marker Tip
Chisel
Material
Plastic
Barrel Color
Translucent
Series
Z-Grip
Point Type
4 mm
Pen Type
Highlighter
Color
Clear
Ink Color
Assorted Neon Colors
Description
Retractable Highlighter Assorted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.