
Retractable Highlighter Neo, PK12
Mfr # 71250
Zoro # G315482260
product price: $15.79
/pk 12, $1.32/eaSold in multiples of 35 for $552.65
Key Features
Features
Retractable Highlighter
Color
Clear
Series
Z-Grip
Marker Tip
Chisel
Pen Cap
Retractable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71250
Zoro #
G315482260
UPC #
10045888712505
Country of Origin
China
Details
Item
Highlighter
Features
Retractable Highlighter
Color
Clear
Series
Z-Grip
Marker Tip
Chisel
Pen Cap
Retractable
Pen Type
Highlighter
Barrel Color
Translucent
Ink Color
Neon Yellow
Material
Plastic
Point Type
4 mm
Description
Retractable Highlighter Neo,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.