
Retractable Highlighter Neon Yellow, PK5
Mfr # 71255
Zoro # G815482258
product price: $6.69
/pk 5, $1.34/eaSold in multiples of 84 for $561.96
Key Features
Barrel Color
Translucent
Features
Retractable Highlighter
Point Type
4 mm
Pen Cap
Retractable
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71255
Zoro #
G815482258
UPC #
045888712553
Country of Origin
China
Details
Item
Highlighter
Barrel Color
Translucent
Features
Retractable Highlighter
Point Type
4 mm
Pen Cap
Retractable
Material
Plastic
Ink Color
Neon Yellow
Color
Clear
Marker Tip
Chisel
Series
Z-Grip
Pen Type
Highlighter
Description
Retractable Highlighter Neon Yellow, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.