Chock Holder, 12 In H, Aluminum
Mfr # SQCH-44-H
Zoro # G8475573
product price: $132.99
/ea
Free Shipping & Returns
Key Features
Width
10 1/2 in
Height
12 in
Material
Aluminum
Depth
21 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SQCH-44-H
Zoro #
G8475573
UPC #
-
Country of Origin
United States
Dimensions
Width
10 1/2 in
Height
12 in
Depth
21 in
Overall Length
21 in
Overall Width
13 1/4 in
Overall Height
12 in
Details
Item
Chock Holder
Material
Aluminum
Color
Gray
For Use With
SAC-44-E Folding Chock
Wheel Chock Accessory Item
Chock Holder
Standards
SAEJ348
Product Type
Wheel Chock Holder
Compatible Manufacturer Model Number
SAC-44-E
Description
Chock Holder, For Use With SAC-44-E Folding Chock, Material Aluminum, Gray, Width 10 1/2 in, Height 12 in, Depth 21 in, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.