Zoro Homepage

Standard Spring Clip, PK4

  • Mfr # CL 1.00

  • Zoro # G8114522


product price: $50.29
/pk 4, $12.57/ea

Key Features

Material
Steel
Overall Width
1 1/8 in
Overall Depth
1 1/8 in
Overall Height
5/8 in
Width
1-1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL 1.00
Zoro #
G8114522
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
1 1/8 in
Overall Depth
1 1/8 in
Overall Height
5/8 in
Width
1-1/8"
Length
1-1/8"
Height
5/8"
Overall Length
1 1/8 in
For Pegboard Hole Size
9/64 in

Details

Item
Standard Spring Clip
Material
Steel
Color
Black
Type
Locking Style
Finish
PVC Coated
Locking System
Screw-In
Hole Shape
Round
Construction
Riveted
For Tool Type
1 in Tool Diameter
For Pegboard Hole Shape
Circle
Accessory Type
Standard Spring Clip

Description

Standard Spring Clip, Overall Height 5/8 in, Overall Length 1 1/8 in, Overall Width 1 1/8 in, For Pegboard Hole Size 9/64 in, For Tool Type 1 in Tool Diameter, Surface, Screw-In Locking System, Circle For Pegboard Hole Shape, Steel, Black, PVC Coated, Standard Spring Clip Accessory Type, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.